Shop All Bathroom Fans
Air King
Fan 80 Cfm, 120V/60Hz
Mfr # AK80LS
Zoro # G0932465
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V/60Hz
- Includes Adjustable Hanging Brackets; Exhaust Fan Housing; Blower (Motor); Grill; SNAP-IN Mounting Bracket; Damper and Duct Collar; User Manual
- Watts 11W
Product Information
- Brand Air King
- MFR # AK80LS
- Zoro # G0932465
- Country of Origin United States
- Category Bathroom Fans
Details
Voltage | 120V/60Hz |
Includes | Adjustable Hanging Brackets; Exhaust Fan Housing; Blower (Motor); Grill; SNAP-IN Mounting Bracket; Damper and Duct Collar; User Manual |
Watts | 11W |
Item | Fan 80 Cfm |
Description
Fan 80 Cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 3250 RPM, 1 Phase, Direct, Rolled Steel (1TDV2)
- GREENSEAM Round Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 6" L, 6 in H (GRR14P12PGA26)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- WHITE-RODGERS 24A34-4 Electric Heat Sequencer (24A34-4)
- AIR KING Air King AK80 Exhaust Fan, 80 cfm, 0.3 A (AK80)
- AIR KING Exhaust Fan with Light, 120 V, 44 W, Fluorescent/A19 Incandescent Lamp, 4 in Duct, Square Grill (ASLC70)
- AIR KING Ceiling White High Performance Bath Fan 100Cfm, 100 cfm, 4" Duct Dia. (BFQ110)
- AIR KING Exhaust Fan, 12-3/4 in L, 12-7/8 in W, 0.7 A, 115/120 V, 1-Speed, 200 cfm Air, Metal, White (AK200LS)
- AIR KING As50 Finish Kit (AS50MBG)
- AIR KING Air King America Fan Bath 50Cfm 3.0 Sones AS50 (9887142)
- AERO PURE Aero Pure AP90H-S W ow Profile 90 CFM 0.3 Sones Slim Fit Bathroom Ceiling & Wall Fan with Integrated Humidity Sensor & Grille; White (AP90H-S W)
- Air King Bathroom Fans