Shop All Air Circulators
Air King
Fan 12" 120VAC
Mfr # 9312
Zoro # G4144205
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Voltage 120VAC
- Motor HP 1/25
- Material Powder Coated Steel
- Phase 1
Product Information
- Brand Air King
- MFR # 9312
- Zoro # G4144205
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 12" |
Height | 15" |
Blade Dia. | 12" |
Width | 12" |
Details
Item | Fan |
Voltage | 120VAC |
Motor HP | 1/25 |
Material | Powder Coated Steel |
Phase | 1 |
Housing Material | Powder Coated Steel |
Application | Air Circulator |
Frame Material | Powder Coated Steel |
Description
High Velocity Fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 8, Standard Capacity, Synthetic, 38ZC95, White (38ZC95)
- COFAIR PRODUCTS BLK EPDM 6x25' Tape (BEPDM625)
- MANITOWOC LCD Housing Assembly, No Display (000008064)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 8" (BH-08)
- AIR KING I-Beam Mount Fan 24" Oscillating (9625)
- AIR KING Standard-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 5570/7480/8780 CFM (9070)
- AIR KING 18" Ceiling Mount Fan, Industrial Grade (9718)
- AIR KING Ceiling Mount Oscillating , (9635)
- AIR KING Ceiling Mount Oscillating , (9375)
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase (MI0816R)
- Air King Air Circulators