Shop All Electric Baseboard Heaters
Air King
Electric Baseboard Heater, 1500 W
Mfr # 8720
Zoro # G310724273
original price:
$75.99
22% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28 7/50 in
- Wattage Output 1500 W
- Voltage 120 V AC
- Overall Depth 5 7/20 in
- Housing Color White
Product Information
- Brand Air King
- MFR # 8720
- Zoro # G310724273
- UPC # 046013771728
- Country of Origin China
- Category Electric Baseboard Heaters
Dimensions
Overall Length | 28 7/50 in |
Overall Depth | 5 7/20 in |
Overall Height | 11 81/100 in |
Cord Length | 6 ft |
Details
Item | Electric Baseboard Heater |
Wattage Output | 1500 W |
Voltage | 120 V AC |
Housing Color | White |
Housing Style | Conventional |
Safety Tip-Over Switch Included | Yes |
Duty Rating | Residential Grade |
Thermostat Included | Unit-Mounted |
Description
Electric Baseboard Heater, Overall Depth 5 7/20 in, Overall Height 11 81/100 in, Overall Length 28 7/50 in, Duty Rating Residential Grade, Key Features Adjustable Timer, Cool Touch Housing, Digital Controls, Eco Mode, Overheat Protection, Thermostat Included Unit-Mounted, Voltage 120 V AC, Wattage Output 1500 W, Housing Color White, Conventional, Mounting Type Portable, Heating Capacity Not Applicable, Safety Tip-Over Switch Included Yes, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Roof Flashing, 2" - 6-1/8" (R15101)
- LIEBERT Contactor, N/C, N/O, 3 Pole, 40/50A (123281P1S)
- PRO-SET Solenoid Magnet 18mm Core, 0.6 lbs (TLMKC18)
- DAYTON Mtrzd Damper, For Fan Dia. 16", 100-240V (4C560)
- KING ELECTRIC K Baseboard Heater 3' 277/240V 750/570W White (3K2405BW)
- DAYTON 72" Electric Baseboard Heater, White, 1500W, 120V (3UG80)
- CADET Electric Baseboard Heater, 30 in, 500W, 120V, White (2F500-1W)
- CADET Cadet 09954 4 x 48.3 in. 240V 1000W White Baseboard Hardwire Electric Zone Heater (237922)
- KING ELECTRIC K Baseboard Heater 4' 240/208V 1000/750W White (4K2410BW)
- FAHRENHEAT 24 In. 400W 120V Electric Baseboard Heater, Northern White (2512NW)
- KING ELECTRIC K Baseboard Heater 3' 240/208V 750/570W White (3K2407BW)
- Air King Electric Baseboard Heaters