Shop All Bathroom Fans
Air King
Ceiling White High Performance Bath Fan 100Cfm, 100 cfm, 4" Duct Dia.
Mfr # BFQ110
Zoro # G0939961
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V/60Hz
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 100
- Includes Exhaust Fan Housing; Blower (Motor); Grill; SNAP-IN Mounting Bracket; Damper and Duct Collar; User Manual
- Watts 72.5
Product Information
- Brand Air King
- MFR # BFQ110
- Zoro # G0939961
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4" |
Height (In.) | 4-3/4" |
Width (In.) | 9-1/8" |
Details
Voltage | 120V/60Hz |
Mounting Location | Ceiling |
CFM @ 0.100-In. SP | 100 |
Includes | Exhaust Fan Housing; Blower (Motor); Grill; SNAP-IN Mounting Bracket; Damper and Duct Collar; User Manual |
Watts | 72.5 |
Housing Material | ABS Plastic; Polymeric Grill |
Construction Material | Plastic |
Item | White High Performance Bath Fan 100Cfm |
Description
White High Performance Bath Fan 100Cfm
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Duct Insulation, Fiberglass, 15 ft. L (SP55/6)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FB30X32X2A_6)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT12B30A)
- ROBINAIR Acme Service Coupler (16301)
- AIR KING Fan 80 Cfm, 120V/60Hz (AK80LS)
- AIR KING As50 Finish Kit (AS50MBG)
- AIR KING Air King America Fan Bath 50Cfm 3.0 Sones AS50 (9887142)
- AIR KING Exhaust Fan, 12-3/4 in L, 12-7/8 in W, 0.7 A, 115/120 V, 1-Speed, 200 cfm Air, Metal, White (AK200LS)
- AIR KING Air King AK80 Exhaust Fan, 80 cfm, 0.3 A (AK80)
- AIR KING Air King AKLS Series AK110LS Exhaust Fan, 100 cfm, 0.3 A (AK110LS)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110S)
- Air King Bathroom Fans