Shop All Fan Parts
Air King
Akf100Hsg Rough Kit
Mfr # AK-3HSG
Zoro # G0940025
Sold in multiples of 4 for $271.56
$271.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Metal; Plastic Duct
- CFM @ 0.100-In. SP 50/80/100
- Includes (1) Mfr. No. LEDAK50T: 50 CFM; (1) Mfr. No. LEDAK80T: 80 CFM; (1) Mfr. No. LEDAK100T: 100 CFM
- Duct Dia. 4"
Product Information
Dimensions
Duct Dia. | 4" |
Details
Construction Material | Metal; Plastic Duct |
CFM @ 0.100-In. SP | 50/80/100 |
Includes | (1) Mfr. No. LEDAK50T: 50 CFM; (1) Mfr. No. LEDAK80T: 80 CFM; (1) Mfr. No. LEDAK100T: 100 CFM |
Item | Akf100Hsg Rough Kit,PK4 |
Description
Akf100Hsg Rough Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Round Connector Sleeve, 12 in Duct Dia, Metal, 24 GA, 12 in W, 3-1/2" L, 12 in H (GRQS12GA)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1-1/8 in Dia., Full Spool: 70 Feet (RFRB-1125-070)
- ADO Durovent with Baffle Attic Vent Channel (UDVB2346)
- DRI-EAZ HEPA Pre Filter, PK4 (F415)
- DAYTON Kit, Linkage (LN-1224)
- BROAN Round Grille (99110454)
- DANFOSS Compress Kit, N11FX, 115V, R134A (195B0388)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-270)
- DAYTON Guard, Front (07088)
- YELLOW JACKET Cutting Wheel, Replacement, PK10 (60099)
- DAYTON Spark Plug Nut (2305686)
- Air King Fan Parts