Shop All Residential Fans
This Product is Discontinued
Air King
3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Gray (Discontinued)
Mfr # 9519
Zoro # G5093304
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 3-1/2"
- Height 38 in
- Includes Electronic Timer, Multifunction Remote Control
- Voltage 120V AC
- Watts 47/41/38 W
Product Information
- Brand Air King
- MFR # 9519
- Zoro # G5093304
- UPC # 046013399908
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 3-1/2" |
Height | 38 in |
Width | 12 in |
Length | 12" |
Blade Diameter | 3 1/2 in |
Description
Tower Fan, Overall Style - Fans Tower, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 3 1/2 in, Oscillating, Air Flow (CFM) 325/285/250, Fan Power Source Plug-In, 47/41/38 W Watts, 1450 / 1300 / 1150 RPM RPM, Number of Blades 32, Battery Operated - Fans No, Fan Voltage 120 V AC, Fan, Length 12 In., 0.4 / 0.35 / 0.32 A Amps, Height 38 in, Width 12 in, 60 Hz, Bearing Type Ball, ABS, 3, 5-15P, ETL and OSHA Compliant Guards, Electronic Timer, Multifunction Remote Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.