Shop All Plug Fans
Air King
24" Wall Mount Fan, Oscillating
Mfr # 9025
Zoro # G0577127
original price:
$352.99
6% off
new price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oscillating / Non-Oscillating Oscillating
- Fan Mounting Location Wall
- Oscillation Oscillating
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | 24In Oscillating Wall Mount Fan |
Oscillating / Non-Oscillating | Oscillating |
Fan Mounting Location | Wall |
Fan Item | Wall Mount Fan |
Oscillation | Oscillating |
Description
24In Oscillating Wall Mount Fan, Fan Mounting Location Wall, Oscillating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 20x25x4 Honeywel Filter (HW2025-8R)
- KOLDFRONT Through Wall Metal Mounting Sleeve (WTCSLV)
- ACCUMULAIR Pleated Air Filter, 24" x 25" x 2", 6 Pack (FA24X25X2A_6)
- WATTS STEAM AIR VENT STGT 1/4"" (SVS-2)
- AIR KING Floor Fan, 6 in, Non-Oscillating, 2 Speeds, 120VAC, Tilting Head (9146)
- AIR KING Floor Fan, 20 in, Non-Oscillating, 3 Speeds, 120VAC (9500)
- AIR KING 14" Multi Mount Fan (9314)
- Air King Plug Fans