Shop All Residential Fans
Air King
Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC
Mfr # 9155
Zoro # G0842457
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 16"
- Height 22 in
- Includes Rotary Control Knob, Extender Side Panels and Exclusive Storm Guard Feature.
- Voltage 120V AC
- Width 18 1/4 in
Product Information
- Brand Air King
- MFR # 9155
- Zoro # G0842457
- UPC # 046013380104
- Country of Origin United States
- Category Residential Fans
Dimensions
Blade Dia. | 16" |
Height | 22 in |
Width | 18 1/4 in |
Fits Window Width | 26-1/2 in to 34-1/2 in |
Fits Window Height | 22 in |
Depth | 7 in |
Cord Length | 7 ft. |
Fan Cord Length | 7 ft |
Blade Diameter | 16 in |
Description
Window Fan, Overall Style - Fans Window, Fan Mounting Location Window, Number of Speeds 3, Blade Diameter 16 in, Air Flow 1,360/1,700/2,470 cfm, Fits Window Height 22 in, Fits Window Width 26-1/2 in to 34-1/2 in, Reversible Yes, 1480/1110/820 RPM, Number of Blades 3, Voltage 120V AC, 0.80/0.63/0.50 Amps, 60 Hz, 22 in Height, 18 1/4 in Width, 7 in Depth, Fan Cord Length 7 ft, Number of Conductors 3, Fan Power Source Plug-In, Bearing Type Sleeve, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36315000)
- US DUCT US Duct Clamp Together End Cap, 4" Diameter, Galvanized, 18 Gauge (RNC04.G18)
- BROAN Bathroom Ventilation Fan/Heat Combination with Lights 70 CFM 3.5 Sones White (164)
- AIR KING 18" Pedestal Fan, High Velocity (9418)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Head Tilting Adjustment (9119)
- AIR KING Wall Mount Fan, 12 in Oscillating, 3 Speeds, 120VAC, White (9012)
- AIR KING 24" Pedestal Fan, Oscillating (9125)
- AIR KING 7" Window & Table Fan, 2 Speeds, 120VAC (9137)
- AIR KING 24" Pedestal Fan (9124)
- LASKO Lasko 1820 Adjustable Pedestal Fan, 3-Speed, 120 V, Sandstone (1820)
- Air King Residential Fans