Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter w/ Gasket, 24x24x12", MERV 11
Mfr # 33E914
Zoro # G6551562
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 11
- Number of Vs 2
- Air Filter Header Type Single Header
- Media Material Fiberglass
Product Information
- Brand Air Handler
- MFR # 33E914
- Zoro # G6551562
- UPC # 190735014998
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Height | 23 3/8 in |
Actual Depth | 11 1/2 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Width | 23 3/8 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 75 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 2, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 100 sq ft, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mp909E1232 5-10 Psi Pneumatic (MP909E1232)
- DAYTON Exhaust Vent, 24 In (4YU89)
- JET Air Cleaner Filters, For G4404355, 2 pk. (414705)
- DAYTON Rectangular OEM Blower, 2450 RPM, 1 Phase, Direct, Rolled Steel (1TDR6)
- AIR HANDLER Mini-Pleat Air Filter, 20x16x2, MERV 14 (499J45)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6", MERV 16 (33NR91)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (2GHK3)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFN6)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J21)
- AIR HANDLER Air Filter, 20x24x6,500 fpm (52RR07)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 16 (11Z809)
- Air Handler Mini-Pleat & V-Bank Filters