Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter, 24x24x12", MERV 14
Mfr # 11Z801
Zoro # G4079284
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 14
- Number of Vs 4
- Air Filter Header Type Single Header
- Gasket Location None
Product Information
- Brand Air Handler
- MFR # 11Z801
- Zoro # G4079284
- UPC # 190735000403
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Depth | 11 1/2 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location None, Gasket Material None, Media Color White, Media Area 196 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Filter, HEPA (HF1000)
- B & K DuraVent 3 in. D X 3 in. D 45 deg Galvanized Steel/Stainless Steel Stove Pipe Elbow (3PVL-E45R)
- SPENCE Steam Trap, 450F, Cast Iron, 0 to 250 psi (81S-CSE9)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (2GFD1)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x4", MERV 11 (6B607)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFK9)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (4DKY5)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 16 (11Z814)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (2GFJ7)
- Air Handler Mini-Pleat & V-Bank Filters