Shop All Mini-Pleat & V-Bank Filters
Air Handler
V-Bank Air Filter, 16x24x12", MERV 14
Mfr # 53DK13
Zoro # G7467428
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x24x12
- Performance Rating MERV 14
- Number of Vs 4
- Air Filter Header Type Single Header
- Media Material Fiberglass
Product Information
- Brand Air Handler
- MFR # 53DK13
- Zoro # G7467428
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x24x12 |
Nominal Height | 16 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Filter Size | 15-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Width | 23 3/8 in |
Actual Height | 15 3/8 in |
Actual Depth | 11 1/2 in |
Description
V-Bank Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 16x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Number of Vs 4, Gasket Location Downstream Face, Gasket Material Foam, Media Color White, Media Area 140 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 1 In. W, 900 Deg F, 120V (NHL00100)
- AIR HANDLER 20 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ61)
- TEMPCO Flanged Immersion Heater, 37-15/16 In. L (TFP02720)
- J & D MANUFACTURING J and D VES10C 10 In. Shutter Exhaust Fan With Cord (VES10C)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 14 (33E924)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 11 (499J23)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (6B609)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x12", MERV 15 (38XX51)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (4PY71)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6", MERV 16 (33NR91)
- KOCH FILTER MiniPleat Filter, MERV14, 4", 16"x20"x4" (120-700-007)
- Air Handler Mini-Pleat & V-Bank Filters