Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 20x24x29", MERV 14
Mfr # 2JUZ5
Zoro # G7473891
product price: $61.49
/ea
Sold in multiples of 4 for $245.96
$245.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x20x29
- Performance Rating MERV 14
- Media Color Yellow
- Media Material Synthetic
- Number of Pockets 6
Product Information
- Brand Air Handler
- MFR # 2JUZ5
- Zoro # G7473891
- UPC # 190735013106
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x20x29 |
Nominal Height | 24 in |
Nominal Width | 20 in |
Nominal Depth | 29 in |
Actual Width | 19 3/8 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 29 |
Frame Size | 13/16" |
Actual Height | 23 3/8 in |
Actual Depth | 29 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x20x29, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 6, Media Area 61 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON Mounting Bracket 34" (YOKE 34 BLUE)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- SELKIRK METALBESTOS FLASHING BVNT4""4RV-AF6 (104825)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x29", MERV 13 (2JVF8)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 13 (2JVE3)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x20x12In. (2JVH8)
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x15In. (2JWA2)
- AIR HANDLER Pocket Air Filter, Synthetic, 12x24x12In. (2JVJ1)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 11 (5M392)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 14 (5M431)
- Air Handler Pocket Air Filters