Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 20x24x29", MERV 11
Mfr # 3DVN5
Zoro # G3752131
Sold in multiples of 4 for $261.40
$261.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x20x29
- Performance Rating MERV 11
- Media Color Orange
- Media Material Synthetic
- Number of Pockets 7
Product Information
- Brand Air Handler
- MFR # 3DVN5
- Zoro # G3752131
- UPC # 190735017012
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x20x29 |
Nominal Height | 24 in |
Nominal Width | 20 in |
Nominal Depth | 29 in |
Actual Depth | 29 in |
Actual Height | 23 3/8 in |
Frame Size | 13/16" |
Actual Width | 19 3/8 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 29 |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x20x29, Performance Rating MERV 11, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Color Orange, Media Material Synthetic, Number of Pockets 7, Media Area 56 sq ft, Air Filter Header Type Single Header, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets, Removes Particles Down To 1.0 to 3.0 micron, Air Flow @ 300 fpm 1,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Portable Humidifier, Portable, 3.6 gal, 3,600 sq. ft., Console, White (MA1201)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ4)
- UNIWELD B Fitting Hose Coupling, Acetylene (HCC79)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 13 (11C862)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 14 (5M407)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x30", MERV 14 (5M446)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B640)
- AIR HANDLER Synthetic Pocket Air Filter, 24x20x22", MERV 11 (6B638)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x36", MERV 12 (5M363)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 13 (2JVD4)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 14 (2JUW4)
- Air Handler Pocket Air Filters