Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 20x24x22", MERV 14
Mfr # 2DYK3
Zoro # G6670255
product price: $63.59
/ea
Sold in multiples of 4 for $254.36
$254.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x20x22
- Performance Rating MERV 14
- Media Color White
- Media Material Synthetic
- Number of Pockets 8
Product Information
- Brand Air Handler
- MFR # 2DYK3
- Zoro # G6670255
- UPC # 190735005576
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x20x22 |
Nominal Height | 24 in |
Nominal Width | 20 in |
Nominal Depth | 22 in |
Actual Height | 23 3/8 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 22 |
Frame Size | 13/16" |
Actual Depth | 22 in |
Actual Width | 19 3/8 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x20x22, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color White, Media Material Synthetic, Number of Pockets 8, Media Area 58 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (18252.8 4PK)
- HONEYWELL M847A1072 24V 2 Position (M847A1072)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Smooth, Plastic (STR-ERFG-BK)
- BERKO MARLEY ENGINEERING PRODUCTS Limit Switch 325F Co Auto (4520-0011-002)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x14", MERV 8 (6B679)
- AIR HANDLER Pocket Air Filter, Synthetic, 24x24x15In. (2JWA1)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x18", MERV 13 (5E850)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 13 (6B645)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x36", MERV 12 (5M363)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x20", MERV 13 (3XJ74)
- KOCH FILTER Syn Bag/Pkt Filter, MERV13, 12"x24"x12", 6P (208-106-212)
- Air Handler Pocket Air Filters