Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 12x24x29", MERV 13
Mfr # 2JVF8
Zoro # G6850261
product price: $49.09
/ea
Sold in multiples of 8 for $392.72
$392.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x12x29
- Performance Rating MERV 13
- Media Color Pink
- Media Material Synthetic
- Number of Pockets 4
Product Information
- Brand Air Handler
- MFR # 2JVF8
- Zoro # G6850261
- UPC # 190735013502
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x12x29 |
Nominal Height | 24 in |
Nominal Width | 12 in |
Nominal Depth | 29 in |
Actual Depth | 29 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 29 |
Frame Size | 13/16" |
Actual Height | 23 3/8 in |
Actual Width | 11 3/8 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x29, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Synthetic, Number of Pockets 4, Media Area 42 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Gallo Gun, w/ Flexible Hose Assembly (4179-05)
- DAIKIN Motor, 0.125 HP, 115V, 1400 rpm, 4 Speed (106163006)
- HOSHIZAKI Water Supply Tube (2A0079-02)
- SIEMENS 24V-Dc 16A Amp 5Hp Ac Contactor (3TF2010-0BB4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x30", MERV 11 (5M437)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E839)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVD2)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x29", MERV 13 (5W432)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 13 (5W433)
- AIR HANDLER Fiberglass Pocket Air Filter, 12x24x22", MERV 14 (2GGW6)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 13 (5M373)
- Air Handler Pocket Air Filters