Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 12x24x22", MERV 14
Mfr # 5M367
Zoro # G7154357
product price: $48.85
/ea
Sold in multiples of 8 for $390.80
$390.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x12x22
- Performance Rating MERV 14
- Media Color Yellow
- Media Material Synthetic
- Number of Pockets 3
Product Information
- Brand Air Handler
- MFR # 5M367
- Zoro # G7154357
- UPC # 190735021101
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x12x22 |
Nominal Height | 24 in |
Nominal Width | 12 in |
Nominal Depth | 22 in |
Frame Size | 13/16" |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 22 |
Actual Width | 11 3/8 in |
Actual Depth | 22 in |
Actual Height | 21 3/8 in |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x22, Performance Rating MERV 14, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Color Yellow, Media Material Synthetic, Number of Pockets 3, Media Area 11 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx20Hx1D (B2318838)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- DAYTON Fan Guard, 3-5/8" (31CC75)
- AIR HANDLER 20" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2GJG1)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x15", MERV 14 (2GFK7)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x24x14", MERV 8 (5E862)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x20x16In. (3XJ86)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 13 (2DVU6)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x20x21", MERV 8 (5E861)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x15", MERV 13 (2JVZ7)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x24x22In. (2JVK8)
- Air Handler Pocket Air Filters