Shop All Pocket Air Filters
Air Handler
Synthetic Pocket Air Filter, 12x24x12", MERV 13
Mfr # 2JVC9
Zoro # G4608292
product price: $39.85
/ea
Sold in multiples of 4 for $159.40
$159.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x12x12
- Performance Rating MERV 13
- Media Color Pink
- Media Material Synthetic
- Number of Pockets 4
Product Information
- Brand Air Handler
- MFR # 2JVC9
- Zoro # G4608292
- UPC # 190735013274
- Country of Origin Multiple
- Category Pocket Air Filters
Dimensions
Nominal Filter Size | 24x12x12 |
Nominal Height | 24 in |
Nominal Width | 12 in |
Nominal Depth | 12 in |
Actual Width | 11 3/8 in |
Actual Height | 23 3/8 in |
Frame Size | 13/16" |
Actual Depth | 12 in |
Actual Filter Size | 23 3/8 in x 11 3/8 in x 12 |
Description
Pocket Air Filter, Style - Air Filters Bag, Nominal Filter Size 24x12x12, Performance Rating MERV 13, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Color Pink, Media Material Synthetic, Number of Pockets 4, Media Area 19 sq ft, Air Filter Header Type Single Header, Filters Out Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments, Removes Particles Down To 0.3 to 1.0 micron
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (10201.13 6PK)
- DAYTON Thermocouple Probe, Mini Plug, 6" L (798GE4)
- HOSHIZAKI Float Switch (4A7077G01)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00500)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x22", MERV 14 (2JUY4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x29", MERV 11 (6B664)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x12x21", MERV 8 (5W449)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x12", MERV 13 (2JVC7)
- AIR HANDLER Fiberglass Pocket Air Filter, 20x24x22", MERV 8 (2GHL5)
- AIR HANDLER Synthetic Pocket Air Filter, 24x20x15", MERV 13 (2JVD6)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 11 (5W443)
- Air Handler Pocket Air Filters