Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 20x50"
Mfr # 5W425
Zoro # G3761816
Sold in multiples of 10 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 50 in
- Number of Sections 1
- Performance Rating MERV 8
- Initial Resistance @ 500 fpm 0.50 in wc
Product Information
- Brand Air Handler
- MFR # 5W425
- Zoro # G3761816
- UPC # 190735022078
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 50 in |
Air Filter Height | 19-1/2" |
Actual Height | 19 1/4 in |
Width | 49-1/2" |
Air Filter Width | 49-1/2" |
Actual Filter Size | 19-1/4 in x 49-1/4 in x 1 in |
Actual Width | 49 1/4 in |
Nominal Filter Size | 20x50x1 |
Height | 19-1/2" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 50 in, Number of Sections 1, Media Material Synthetic, Number of Ply 2, Media Color Green, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm, Initial Resistance @ 500 fpm 0.50 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CW (4C904)
- ZORO SELECT Magnetic Relay, Switching, DPST, 208/240V (6ACH7)
- MILWAUKEE TOOL Cartridge Filter, HEPA, 3.75 in W (49-90-1963)
- PROAIRA 18-inch High Velocity Industrial Pedestal Fan, 3 Speed Control, Black (PFHV18B)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 48" Length (2GHK5)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- AIR HANDLER 2-Ply Link Air Filter, 24x24", 64" Length (2GHP2)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH3)
- AIR HANDLER 3-Ply Link Air Filter, 24x20", 480" Length (6B792)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 96" Length (2DWF2)
- AIR HANDLER 3-Ply Link Air Filter, 16x25", 600" Length (6B812)
- Air Handler Ring & Link Panel Filters