Shop All Ring & Link Panel Filters
Air Handler
Ring Panel Air Filter, 20x30"
Mfr # 6GKN0
Zoro # G7537756
product price: $19.45
/ea
Sold in multiples of 24 for $466.80
$466.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 29.5 in
- Number of Sections 1
- Performance Rating MERV 8
- Actual Height 19 1/2 in
Product Information
- Brand Air Handler
- MFR # 6GKN0
- Zoro # G7537756
- UPC # 190735027059
- Country of Origin United States
- Category Ring & Link Panel Filters
Dimensions
Nominal Height | 20 in |
Section Width | 29.5 in |
Actual Height | 19 1/2 in |
Air Filter Width | 29-1/2" |
Air Filter Height | 19-1/2" |
Nominal Filter Size | 20x30x1 |
Height | 19-1/2" |
Actual Width | 29 1/2 in |
Actual Filter Size | 19-1/2 in x 29-1/2 in x 1 in |
Width | 29-1/2" |
Description
Ring Panel Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 20 in, Section Width 29.5 in, Number of Sections 1, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 1,968 cfm, Initial Resistance @ 500 fpm 0.50 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.63 A (702111327X)
- GOODMAN Heat Exchanger (0270F00937S)
- QUIETCOOL 1452 CFM Attic Fan, 120V (GA ES-1500)
- COLUMBUS ELECTRIC Attic Fan Thermostat, Close on Rise, SPST (1A22-7)
- AIR HANDLER 1-Ply Link Air Filter, 25x20", 120" Length (2DYD6)
- AIR HANDLER 2-Ply Link Air Filter, 20x16", 64" Length (2GGG6)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x84" (2JUX4)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 600" Length (2GHG8)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- AIR HANDLER 4-Ply Ring Panel Air Filter, 20x24" (54FE77)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8 (5W422)
- Air Handler Ring & Link Panel Filters