Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 24x24x12"
Mfr # 2GHG6
Zoro # G4615816
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 12 in
Product Information
- Brand Air Handler
- MFR # 2GHG6
- Zoro # G4615816
- UPC # 190735009543
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Depth | 12 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Depth | 11 1/2 in |
Header Size | 13/16" |
Actual Width | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Height | 23 3/8 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Pink, Media Area 50 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Flame Sensor 9008928015 (100187882)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- BON TOOL Bon 19-176 Magnetic Rolling Sweeper, 30" Wide (19-176)
- HEAT WAGON Ignitor (103934-01)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2GHE8)
- AIR HANDLER Cartridge Air Filter, 20x20x12" (2GGN4)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHJ1)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W920)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGY9)
- AIR HANDLER Rigid Cell Air Filter, 12x24x6" (2GHD5)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTU2)
- Air Handler HVAC Cartridge Filters