Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x24x6"
Mfr # 2GHN6
Zoro # G7485502
product price: $95.79
/ea
Sold in multiples of 2 for $191.58
Free Shipping & Returns
$191.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x6
- Performance Rating MERV 11
- Air Filter Header Type Single Header
- Gasket Location None
- Nominal Depth 6 in
Product Information
- Brand Air Handler
- MFR # 2GHN6
- Zoro # G7485502
- UPC # 190735009840
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x24x6 |
Nominal Depth | 6 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Depth | 5 1/2 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 5-1/2 in |
Header Size | 13/16" |
Actual Height | 19 3/8 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x24x6, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 21 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Red Silicone Tubing, 3/16"-5 ft. (SSRT3165)
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - Hard Maple (01992210HM1)
- NU-CALGON Refrigeration Oil, 1 gal (4313-46)
- CARRIER Circuit Board (HK42FZ034)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHJ9)
- AIR HANDLER Cartridge Air Filter, 20x24x6" (2GGX6)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W918)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (5W925)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2HYW6)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2GHU2)
- GENERAL FILTERS 1A-30 Replacement Filter (1A-30)
- Air Handler HVAC Cartridge Filters