Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x24x12"
Mfr # 2JUH6
Zoro # G7190915
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x12
- Performance Rating MERV 9
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 12 in
Product Information
- Brand Air Handler
- MFR # 2JUH6
- Zoro # G7190915
- UPC # 190735012406
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x24x12 |
Nominal Depth | 12 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Height | 19 3/8 in |
Actual Width | 23 3/8 in |
Actual Depth | 11 1/2 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 11-1/2 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 9, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 45 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 40 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-132 Epdm Scissors 10" (13-132)
- MAXX AIR 30 In. 2-Speed Direct Drive Whole House Fan with Shutter (CX302DDWT)
- QUIETCOOL RM WHF-4.0DG1 Steel Roof Whole House Fan (RM WHF-4.0-DG1)
- SUPCO Access Fitting, SF9602 (SF9602)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2HYW6)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5M339)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2HYX1)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (2GHV5)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2GHG2)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTZ9)
- KOCH FILTER Final Filter, MERV13, DH, 24"x24"x12" (110-722-001)
- Air Handler HVAC Cartridge Filters