Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 20x24x12"
Mfr # 2JUA4
Zoro # G4573046
original price:
$140.83
14% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x12
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 12 in
Product Information
- Brand Air Handler
- MFR # 2JUA4
- Zoro # G4573046
- UPC # 190735012215
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 20x24x12 |
Nominal Depth | 12 in |
Nominal Height | 20 in |
Nominal Width | 24 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 19-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Height | 19 3/8 in |
Actual Depth | 11 1/2 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Yellow, Media Area 40 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Heater, 2-15/16"D, 8-3/8"H, 3 ft L (QMKC2503W)
- HONEYWELL CEILING FANS Carnegie, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (50614-40)
- RHEEM 43-101666-59 Capacitor - 5/370 (43-101666-)
- FOSTORIA Electric Infrared Heater, Standing Unit, Aluminum, 14,972 BtuH, 4300 W (FSP-4324-3)
- AIR HANDLER Rigid Cell Air Filter, 20x24x6" (2JTZ7)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2JUH6)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHW5)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (5W918)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (5W926)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVA9)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2JUH8)
- Air Handler HVAC Cartridge Filters