Shop All HVAC Cartridge Filters
Air Handler
Rigid Cell Air Filter, 12x24x12"
Mfr # 2HYW5
Zoro # G3750722
product price: $130.99
/ea
Sold in multiples of 2 for $261.98
Free Shipping & Returns
$261.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x12
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Nominal Depth 12 in
Product Information
- Brand Air Handler
- MFR # 2HYW5
- Zoro # G3750722
- UPC # 190735010792
- Country of Origin Multiple
- Category HVAC Cartridge Filters
Dimensions
Nominal Filter Size | 12x24x12 |
Nominal Depth | 12 in |
Nominal Height | 12 in |
Nominal Width | 24 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Description
Rigid Cell Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Galvanized Steel, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color Pink, Media Area 25 sq ft, Media Separator Construction Metal Pleat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, SPST, Auto, Threaded (P70AA-162C)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2GHX1)
- RHEEM 42-23116-07 Sequencing Relay (42-23116-0)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 288W, 1"Wx4'L (BSAT101004)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (2GHF3)
- AIR HANDLER Rigid Cell Air Filter, 20x24x12" (2GHG2)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC8)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVC1)
- AIR HANDLER Rigid Cell Air Filter, 20x20x12" (4YVA7)
- AIR HANDLER Rigid Cell Air Filter, 24x24x6" (2JTZ9)
- 3M CUNO Pre-Filter Cfs110 (CFS110)
- Air Handler HVAC Cartridge Filters