Shop All Steel Filters
Air Handler
Range Hood Filter, 11-1/2x11-3/4x3/8"
Mfr # 6JKC4
Zoro # G7530022
Sold in multiples of 10 for $578.90
$578.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x12x1
- Actual Filter Size 11-1/2 in x 11-3/4 in x 3/8 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Media Color Silver
Product Information
- Brand Air Handler
- MFR # 6JKC4
- Zoro # G7530022
- UPC # 190735027226
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 12x12x1 |
Actual Filter Size | 11-1/2 in x 11-3/4 in x 3/8 in |
Nominal Height | 12 in |
Nominal Depth | 1 in |
Actual Height | 11 1/2 in |
Nominal Width | 12 in |
Actual Depth | 3/8 in |
Actual Width | 11 3/4 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Media Color | Silver |
Air Flow @ 300 fpm | 282 cfm |
Frame or Header Material | Aluminum |
Item | Range Hood Filter |
For Use With (Systems) | Whirlpool |
Includes | 3-1/4 in Lens |
For Use With | Whirlpool |
Air Filter Item | Range Hood Filter |
Style - Air Filters | Panel |
Baffle Material | Aluminum Mesh |
Max. Temp. | 275 Degrees F |
Max. Velocity | 500 fpm |
Standards | UL 900 |
Shape | Rectangular |
Description
Range Hood Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 12x12x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Whirlpool, Media Color Silver, Air Flow @ 300 fpm 282 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 12 in, Nominal Width 12 in, Nominal Depth 1 in, Actual Filter Size 11-1/2 in x 11-3/4 in x 3/8 in, Actual Height 11 1/2 in, Actual Width 11 3/4 in, Actual Depth 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW FVRABL Automatic Foundation Vent, 57 sq-in Net Free Ventilating Area, Polyethylene, Black (FVRABL)
- BELIMO Weather Shield, for Control Vlv (ZS-CCV-100)
- ALL-FILTERS 16X16X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16162.12 4PK)
- ROBERTSHAW Flame Sensor Assembly (10-760)
- AIR HANDLER Mesh Air Filter, 20x25x2" (4C409)
- AIR HANDLER Mesh Air Filter, 16x25x2" (2TE98)
- AIR HANDLER Range Hood Filter, 16x25x2" (2EJY6)
- AIR HANDLER Mesh Air Filter, 20x20x1/2" (2GGR5)
- AIR HANDLER Grease Filter, 16x25x2" (4C881)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201820)
- Air Handler Steel Filters