Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 16x25x4, MERV 7, Standard Capacity, Synthetic, 5W517, White
Mfr # 5W517
Zoro # G3756033
Sold in multiples of 6 for $111.30
$111.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 24 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 5W517
- Zoro # G3756033
- UPC # 190735022474
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 4 in |
Nominal Filter Size | 16x25x4 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 3-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x25x4, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 15.5 sq ft, Pleats per Linear Foot 12, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES HVAC Heater Hose, 18844 (18844)
- RITTAL Filter, For Use With 2PUY3 to 2PUZ6 (3286410)
- DETROIT RADIANT Electric Infrared Heater, 120V, 1500W (DGS-Z1-A15)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 13 (2EKH8)
- AIR HANDLER 10x28x1 Synthetic Pleated Air Filter, MERV 7 (6DNC0)
- AIR HANDLER 14x25x2 Synthetic Pleated Air Filter, MERV 8 (6B966)
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 12 (1MBE3)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUW9)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 7 (6C522)
- FILTERS-NOW Filters-NOW FA14X25X4=DF 14x25x4 Accumulair Platinum 4-Inch Filter - MERV 11 Pack of - 2 (FA14X25X4=DF)
- Air Handler Pleated Air Filters