Shop All Pleated Air Filters
Air Handler
Pleated Air Filter, 16x16x2, MERV 7, Standard Capacity, Synthetic, 5W978, White
Mfr # 5W978
Zoro # G3777076
product price: $9.85
/ea
Sold in multiples of 12 for $118.20
$118.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 15 1/2 in
- Actual Width 15 1/2 in
- Air Filter Capacity Standard Capacity
- Filter Efficiency 40%
- Filter Frame Color White
Product Information
- Brand Air Handler
- MFR # 5W978
- Zoro # G3777076
- UPC # 190735022900
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 15 1/2 in |
Actual Width | 15 1/2 in |
Nominal Depth | 2 in |
Nominal Filter Size | 16x16x2 |
Nominal Height | 16 in |
Nominal Width | 16 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 15-1/2 in x 15-1/2 in x 1-3/4 in |
Description
Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x16x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 5.6 sq ft, Pleats per Linear Foot 13, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 50 ft. L, PVC (0354-0125-0001)
- BERNER Heated Air Curtain, 14 In. H, 51 In. W (CHD10-1048EX-100-3X-G)
- NU-CALGON Refrigeration Oil, For Lubricants (4317-77)
- BROWNING Belt 95" Browning Belt (BX92)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 7 (6C520)
- AIR HANDLER 20x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYH6)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 7 (5C435)
- AIR HANDLER 18x30x1 Synthetic Pleated Air Filter, MERV 7 (21C052)
- AIR HANDLER Pleated Air Filter, 20x21x1, MERV 11 (817YT7)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2GHX1)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20241.12 12PK)
- Air Handler Pleated Air Filters