Shop All Paint Collector Filters
Air Handler
Paint Collector Filter Pad, 20x25x2"
Mfr # 2JRY8
Zoro # G9087924
product price: $3.29
/ea
Sold in multiples of 50 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 20x25x2
- Media Material Fiberglass
- Surface Tackifier No
- Performance Rating Less Than 5 MERV
Product Information
- Brand Air Handler
- MFR # 2JRY8
- Zoro # G9087924
- UPC # 190735011225
- Country of Origin United States
- Category Paint Collector Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 20 in x 25 in x 1-7/8 in |
Actual Width | 25 in |
Actual Height | 20 in |
Nominal Depth | 2 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 20x25x2, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 98 Percent, Media Material Fiberglass, Media Color Green/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 25 in, Nominal Thickness 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- CECO CECO DOOR LOUVER KIT 24X6 (LV-IY-G 24 x 6)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 30K BTU (BPNR410-34 LCA)
- SUPCO Pro-41 Overload Relays (PRO41)
- AIR HANDLER 40"x30 ft. Paint Collector Filter Roll, Paper/Synthetic (6B835)
- AIR HANDLER 24"x400 ft. Paint Collector Filter Roll, Fiberglass (2DXV6)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1" (2EKK2)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 50 pk. (6W748)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 30 pk. (6W749)
- AIR HANDLER 36"x90 ft. Paint Collector Filter Roll, Polyester (2EKK6)
- AIR HANDLER 41"x90 ft. Paint Collector Filter Roll, Polyester (2EKK7)
- Air Handler Paint Collector Filters