Shop All Paint Collector Filters
Air Handler
Paint Collector Filter Pad, 20x25x1", 50 pk.
Mfr # 6W752
Zoro # G2885267
product price: $96.45
/pk 50, $1.93/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 20x25x1
- Media Material Paper
- Surface Tackifier No
- Performance Rating Less Than 5 MERV
Product Information
- Brand Air Handler
- MFR # 6W752
- Zoro # G2885267
- UPC # 190735028056
- Country of Origin United States
- Category Paint Collector Filters
Dimensions
Nominal Filter Size | 20x25x1 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Actual Filter Size | 20 in x 25 in x 7/8 in |
Actual Width | 25 in |
Actual Height | 20 in |
Nominal Depth | 1 in |
Description
Air Filter Pad, Pad, Nominal Filter Size 20x25x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 98 Percent, Media Material Paper, Media Color Yellow, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 300 fpm, Nominal Height 20 in, Nominal Width 25 in, Nominal Thickness 1 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS M9124-Gga-2 Motor Actuator; (M9124-GGA-)
- FRIGIDAIRE Room Air Conditioner Air Filter (5304525534)
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel (9005493)
- HIGH-RISE Oatey 13 in. W X 20 in. L Plastic Roof Flashing Black (11931)
- AIR HANDLER 40"x20 ft. Paint Collector Filter Roll, Paper (6B836)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1" (2EKK2)
- AIR HANDLER Paint Collector Filter Pad, 20x20x2" (2GJD1)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 50 pk. (6W751)
- AIR HANDLER 40"x30 ft. Paint Collector Filter Roll, Paper/Synthetic (6B835)
- AIR HANDLER 36"x90 ft. Paint Collector Filter Roll, Polyester (2EKK6)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x25x2", 30 pk. (FIL-EPP-2025-W)
- Air Handler Paint Collector Filters