Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 24x24x1"
Mfr # 5W073
Zoro # G3753136
product price: $26.69
/ea
Sold in multiples of 4 for $106.76
$106.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Depth 3/4 in
- Nominal Width 24 in
Product Information
- Brand Air Handler
- MFR # 5W073
- Zoro # G3753136
- UPC # 190735021712
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 24x24x1 |
Actual Depth | 3/4 in |
Nominal Width | 24 in |
Nominal Depth | 1 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Nominal Height | 24 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Air Filter Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 23 3/8 in, Actual Width 23 3/8 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 24x24x1, Nominal Height 24 in, Nominal Width 24 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- ALL-FILTERS 10x10x2 MERV 13 Pleated AC Furnace Air Filter, 4PK (10102.13 4PK)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-3/4 In. L (813 -1-125)
- EBM-PAPST Axial Fan, Round, 115V AC, 1 Phase, 271 cfm, 250mm W. (W1G200-EC91-27)
- AIR HANDLER 6" Pigtail Filter Holding Clip (2DYN1)
- AIR HANDLER Pad Holding Frame, 24x24x2" (6B711)
- AIR HANDLER Pad Holding Frame, 15x20x2" (6B720)
- AIR HANDLER Pad Holding Frame, 12x24x1" (5W081)
- AIR HANDLER 3" Pigtail Panel Holding Clips, 12 pk. (5E906)
- AIR HANDLER Pad Holding Frame, 20x24x1" (6B713)
- AAON CLIP FILTER RETAINER LUDWIG A1 (P62260)
- Air Handler Filter Frames, Clips & Gaskets