Shop All Filter Frames, Clips & Gaskets
Air Handler
Pad Holding Frame, 16x16x1"
Mfr # 6B719
Zoro # G3752883
product price: $19.95
/ea
Sold in multiples of 4 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x16x1
- Frame or Header Material Galvanized Steel
- For Use With Filter Pad
- Actual Depth 3/4 in
- Actual Height 15 3/4 in
Product Information
- Brand Air Handler
- MFR # 6B719
- Zoro # G3752883
- UPC # 190735024133
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 16x16x1 |
Actual Depth | 3/4 in |
Actual Height | 15 3/4 in |
Nominal Depth | 1 in |
Nominal Width | 16 in |
Nominal Height | 16 in |
Actual Width | 15 3/4 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | Filter Pad |
Item | Filter Pad Holding Frame |
Frame Material | Galvanized Steel |
Air Filter Item | Filter Pad Holding Frame |
Description
Filter Pad Holding Frame, Actual Height 15 3/4 in, Actual Width 15 3/4 in, Actual Depth 3/4 in, Frame or Header Material Galvanized Steel, For Use With Filter Pad, Nominal Filter Size 16x16x1, Nominal Height 16 in, Nominal Width 16 in, Nominal Depth 1 in, Filter Pad Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Shutter, 40", Aluminum (SA40)
- ZORO SELECT Toe Space Grille, 3.38 X 13.13, Brown, Steel (4MJD4)
- DAYTON Replacement Wheel (53J561)
- DAYTON Speed Control Switch (CPB40002003G)
- AIR HANDLER 12" Spring Panel Holding Clips, 12 pk. (5E909)
- AIR HANDLER Pad Holding Frame, 16x24x1" (6B718)
- AIR HANDLER Pad Holding Frame, 20x25x1" (5W075)
- AIR HANDLER Pad Holding Frame, 16x20x1" (5W080)
- AIR HANDLER Pad Holding Frame, 16x25x2" (5W071)
- AIR HANDLER 2" Pigtail Filter Holding Clips, 12 pk. (5E905)
- AIR HANDLER Pad Holding Frame 20x24x2" (6B712)
- Air Handler Filter Frames, Clips & Gaskets