Shop All Carbon Filters
Air Handler
Odor Removal Non-Pleated Filter, 24x24x2
Mfr # 9GPK5
Zoro # G7304405
product price: $78.15
/ea
Sold in multiples of 4 for $312.60
Free Shipping & Returns
$312.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x2
- Nominal Depth 2 in
- Nominal Height 24 in
- Nominal Width 24 in
- Carbon Concentration 0.45 g /mL
Product Information
- Brand Air Handler
- MFR # 9GPK5
- Zoro # G7304405
- UPC # 190735028315
- Country of Origin Multiple
- Category Carbon Filters
Dimensions
Nominal Filter Size | 24x24x2 |
Nominal Depth | 2 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 1-3/4 in |
Actual Height | 23 3/8 in |
Actual Depth | 1 3/4 in |
Actual Width | 23 3/8 in |
Description
Odor Removal Non-Pleated Air Filter, Style - Air Filters Panel, Nominal Filter Size 24x24x2, Filter Efficiency - Air Filters 25 Percent, Media Material Active Carbon Honeycomb, Common Applications Heavy-Duty Odor Removal, Carbon Concentration 0.45 g /mL, CCL4 Activity 60 Percent, Frame or Header Material Beverage Board, Media Color Black, Media Area 4 sq ft, Performance Rating Odor Removal, Filters Out Odor Removal, Air Flow @ 300 fpm 1,200 cfm, Air Flow @ 500 fpm 2,000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange Adapter, 9 in Duct Dia, Galvanized Steel, 22 GA, 11 3/4 in W, 3-1/2" L (8040401825)
- ALL-FILTERS 24X30X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (24302.8 6PK)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6017050)
- ZORO SELECT Floor Register, 5.5 X 13.5, Brown, Steel (4JRR5)
- AIR HANDLER Activated Carbon Air Filter, 20x20x2" (6W744)
- AIR HANDLER Activated Carbon Air Filter, 14x25x1" (6B861)
- AIR HANDLER Activated Carbon Air Filter, 24x24x2" (2GJE4)
- AIR HANDLER Activated Carbon Air Filter, 20x25x2" (2JUA1)
- AIR HANDLER Activated Carbon Air Filter, 24x24x1" (6W740)
- AIR HANDLER Carbon Impregnated Filter, 10x10x1" (6B915)
- AIR HANDLER Carbon Filter Media Roll, 31"x100 ft., MERV 4 (2DVX9)
- Air Handler Carbon Filters