Shop All Flat Air Filters
This Product is Discontinued
Air Handler
Non-Pleated Air Filter, 16x20x1, MERV 4, Standards: UL 900 (Discontinued)
Mfr # 491H24
Zoro # G3863122
This Product is Discontinued
Key Features
- Air Flow @ 300 fpm 667 cfm
- Media Material Polyester-Coated Fiberglass
- Nominal Filter Size 20x16x1
- Nominal Depth 1 in
- Nominal Height 20 in
Product Information
- Brand Air Handler
- MFR # 491H24
- Zoro # G3863122
- Country of Origin Multiple
- Category Flat Air Filters
Dimensions
Nominal Filter Size | 20x16x1 |
Nominal Depth | 1 in |
Nominal Height | 20 in |
Nominal Width | 16 in |
Actual Filter Size | 19-3/4 in x 15-3/4 in x 3/4 in |
Actual Depth | 3/4 in |
Actual Height | 19 3/4 in |
Actual Width | 15 3/4 in |
Description
Non-Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 4, Nominal Filter Size 20x16x1, Filter Efficiency - Air Filters 20 Percent, Media Material Polyester-Coated Fiberglass, Frame or Header Material Chipboard, One-Sided Metal Grill, Filter Frame Color Brown, Media Color White, Media Area 2.2 sq ft, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.