Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 24x24x6, MERV 11
Mfr # 33NR94
Zoro # G7516442
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x6
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location None
Product Information
- Brand Air Handler
- MFR # 33NR94
- Zoro # G7516442
- UPC # 190735015629
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x6 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 6 in |
Actual Depth | 5 3/4 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 5-3/4 in |
Actual Height | 23 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 24x24x6, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 125 sq ft, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 10x10x1", MERV 5 (5W500)
- PURAFILTER 20x20x1 Synthetic Pleated Air Filter (20201MV13)
- RANCO Pressure Switch, Fan Cycling App, Auto Reset, 300psi Open, 400psi Close (RHS-300400)
- ACCUMULAIR Pleated Air Filter, 19" x 25" x 2", 6 Pack (FA19X25X2_6)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 14 (499J54)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 14 (11Z798)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 14 (4DKY4)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x12" (20HN63)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (11Z796)
- AIR HANDLER Air Filter, 20x24x6, MERV 14 (52RR03)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 14 (4YVE9)
- Air Handler Mini-Pleat & V-Bank Filters