Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 24x20x2, MERV 11
Mfr # 499J21
Zoro # G5780706
product price: $88.09
/ea
Sold in multiples of 6 for $528.54
Free Shipping & Returns
$528.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x2
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location Downstream Face
Product Information
- Brand Air Handler
- MFR # 499J21
- Zoro # G5780706
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x2 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Depth | 1 7/8 in |
Actual Filter Size | 19-1/2 in x 23-3/8 in x 1-7/8 in |
Actual Width | 23 3/8 in |
Actual Height | 19 1/2 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x24x2, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location Downstream Face, Gasket Material Rubber, Media Color White, Media Area 44 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x2" (276-140-250)
- CANARM Upblast Exhauster, 1 Phase, 1-1/2 hp (ALX245UBT10150)
- BELIMO Valve Assembly, 2in, Non Spring Return (B249VS+GMX24MFTX1)
- CARRIER Control Board W/Sensors (30032021)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (6B613)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x2", MERV 11 (33E963)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (11Z802)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 15 (11Z804)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR92)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 14 (33E924)
- AIR HANDLER Slim Line Mini-Pleat Air Filter, 12x24x4", MERV 13 (5E897)
- Air Handler Mini-Pleat & V-Bank Filters