Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x25x4", MERV 13
Mfr # 6B599
Zoro # G7584954
product price: $116.99
/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x4
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Fiberglass
Product Information
- Brand Air Handler
- MFR # 6B599
- Zoro # G7584954
- UPC # 190735023143
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x25x4 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Nominal Depth | 4 in |
Actual Height | 19 3/8 in |
Actual Width | 24 3/8 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-3/8 in x 24-3/8 in x 3-3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 20x25x4, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zd16X20Tz 24V Automatic (ZD16X20TZ)
- TJERNLUND PRODUCTS 180 cfm Basement Fan, Reversible (X2D)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x2, MERV 14 (499J49)
- EBM-PAPST Square Axial Fan, 115VAC, 2550/2800 RPM, 8-7/8"x8-7/8" (W2E200-HK86-01)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (6B613)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 13 (6B604)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 16 (33E932)
- AIR HANDLER Mini-Pleat Air Filter, 18x24x4", MERV 14 (6B594)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 13 (499J41)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (6B600)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 16 (11Z812)
- Air Handler Mini-Pleat & V-Bank Filters