Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x25x2, MERV 13
Mfr # 499J40
Zoro # G5780749
product price: $80.75
/ea
Sold in multiples of 6 for $484.50
Free Shipping & Returns
$484.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x2
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Gasket Location 2 Sides
- Media Material Synthetic
Product Information
- Brand Air Handler
- MFR # 499J40
- Zoro # G5780749
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Actual Height | 19 1/2 in |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1-7/8 in |
Actual Depth | 1 7/8 in |
Actual Width | 24 1/2 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 20x25x2, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 44 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .046 ID x 100 ft. (BC46X100)
- ACCUMULAIR Pleated Air Filter, 15" x 15" x 2", 6 Pack (FA15X15X2_6)
- DAYTON Blower, 115 V, 9 In (7C553)
- DYNA-GLO Replacement Photocell Assy For Kerosene Heater (SP-KFA1007)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x2, MERV 14 (499J50)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (2GHK3)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFK5)
- AIR HANDLER Mini-Pleat Air Filter, 16x25x4", MERV 13 (6B603)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (11Z796)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 13 (499J41)
- KOCH FILTER MiniPleat Filter, SH, MERV14, 20"x20"x4" (120-720-004)
- Air Handler Mini-Pleat & V-Bank Filters