Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x20x4", MERV 14
Mfr # 6B593
Zoro # G3751666
original price:
$109.84
18% off
new price: $89.99
/ea
Sold in multiples of 2 for $179.98
Free Shipping & Returns
$179.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x4
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Fiberglass
Product Information
- Brand Air Handler
- MFR # 6B593
- Zoro # G3751666
- UPC # 190735023082
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Actual Depth | 3 3/4 in |
Actual Height | 19 3/8 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 3-3/4 in |
Actual Width | 19 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F95-FSS-3)
- PARKER Filter/Dryer, 1/4 In (LLD - 082S)
- JOHNSON CONTROLS Pressure Control, 100 to 400 (P170AA-118C)
- WHITE-RODGERS Control, Hot Surface Ignition, 2 Retries (21M51U-843)
- AIR HANDLER Mini-Pleat Air Filter, 15x20x2", MERV 14 (4YVD6)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 14 (499J54)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 13 (6B601)
- AIR HANDLER Mini-Pleat Air Filter, 20x16x2, MERV 11 (499J16)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 11 (6B612)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 16 (11Z807)
- KOCH FILTER MiniPleat Filter, Metal, MERV14, 20"x25"x4" (120-730-002)
- Air Handler Mini-Pleat & V-Bank Filters