Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x20x4", MERV 14
Mfr # 2GFF6
Zoro # G8493843
Sold in multiples of 3 for $389.97
Free Shipping & Returns
$389.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x4
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Synthetic
Product Information
- Brand Air Handler
- MFR # 2GFF6
- Zoro # G8493843
- UPC # 190735007488
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 3-3/4 in |
Actual Width | 19 3/8 in |
Actual Height | 19 3/8 in |
Actual Depth | 3 3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14" x 25" x 1/4" Polyester Air Filter Pad MERV 7, Blue/White (2JUK3)
- COMMERCIAL COOL 8,000 BTU Window Air Conditioner (CC08WT)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN6)
- DAYTON Hydronic Unit Heater, 23-3/8" W, Header (5PV24)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z811)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x2", MERV 11 (33E963)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 14 (499J55)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x12", MERV 15 (38XX51)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (2GFA7)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFU9)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (11Z801)
- Air Handler Mini-Pleat & V-Bank Filters