Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x20x4", MERV 11
Mfr # 2GFH4
Zoro # G6762454
product price: $130.99
/ea
Sold in multiples of 3 for $392.97
Free Shipping & Returns
$392.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x4
- Performance Rating MERV 11
- Air Filter Header Type Single Header
- Media Material Fiberglass
- Gasket Location None
Product Information
- Brand Air Handler
- MFR # 2GFH4
- Zoro # G6762454
- UPC # 190735007570
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 3-3/4 in |
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 20x20x4, Filter Efficiency - Air Filters 65 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20251.8 12PK)
- DAYTON Exhaust/Supply Vent, 208-230/460 V (7AU23)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x1" (284-160-240)
- INFRATECH Infratech INF-10-1065 Replacement Bulb (INF-10-1065)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFE7)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFG5)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x12" (20HN66)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (6B593)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z811)
- AIR HANDLER Mini-Pleat Air Filter, 20x16x2, MERV 11 (499J15)
- AIR HANDLER Mini-Pleat Air Filter, 14x25x2", MERV 11 (33E954)
- Air Handler Mini-Pleat & V-Bank Filters