Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x16x2, MERV 11
Mfr # 499J16
Zoro # G5780636
product price: $69.05
/ea
Sold in multiples of 6 for $414.30
$414.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x2
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Gasket Location 2 Sides
- Media Material Synthetic
Product Information
- Brand Air Handler
- MFR # 499J16
- Zoro # G5780636
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Height | 15 1/2 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1-7/8 in |
Actual Width | 19 1/2 in |
Actual Depth | 1 7/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 28 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA MILTEX Builder'S Best Inc. 10107 Dryer Vent 4 Inch x 6' Flexible Pipe (89604)
- GREENSEAM Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 12 in W, 8" L, 7 in H (GRR12P9PGA26)
- DANFOSS T2 Style Orifice 00 (068-2003)
- YORK Switch, 350 deg. F, Open Manual, Roll-Out (S1-025-27792-009)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (4PY74)
- AIR HANDLER Mini-Pleat Air Filter, 14x25x2", MERV 11 (33E954)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J21)
- AIR HANDLER V-Bank Air Filter, 18x24x12", MERV 16 (11Z813)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J44)
- AIR HANDLER Mini-Pleat Air Filter, 14x20x2", MERV 14 (4YVD4)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (2GFD1)
- Air Handler Mini-Pleat & V-Bank Filters