Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 16x20x4", MERV 14
Mfr # 6B596
Zoro # G3752156
product price: $80.69
/ea
Sold in multiples of 2 for $161.38
Free Shipping & Returns
$161.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x4
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Fiberglass
Product Information
- Brand Air Handler
- MFR # 6B596
- Zoro # G3752156
- UPC # 190735023112
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x20x4 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Actual Height | 15 3/8 in |
Actual Depth | 3 3/4 in |
Actual Width | 19 3/8 in |
Actual Filter Size | 15-3/8 in x 19-3/8 in x 3-3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 16x20x4, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W (5NRD7)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0656-0400-0001)
- HESSAIRE Evaporative Cooler Pad, 60" H, 12" W (P60X12X6-5)
- TELEDYNE LAARS Temperature/Pressure Gauge (RA0079000)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR92)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFY9)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (4PY74)
- AIR HANDLER Air Filter, 20x24x6,500 fpm (52RR07)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 20x24x12", MERV 11 (33E913)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 16 (11Z807)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6", MERV 16 (33NR90)
- Air Handler Mini-Pleat & V-Bank Filters