Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 16x20x4", MERV 11
Mfr # 6B612
Zoro # G3752147
product price: $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns
$221.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x4
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Media Material Fiberglass
- Gasket Location None
Product Information
- Brand Air Handler
- MFR # 6B612
- Zoro # G3752147
- UPC # 190735023266
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x20x4 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Actual Depth | 3 3/4 in |
Actual Width | 19 3/8 in |
Actual Filter Size | 15-3/8 in x 19-3/8 in x 3-3/4 in |
Actual Height | 15 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 16x20x4, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 10 Plates - Subcooler - 12k BTU (ACH-30EQ-10H)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-J)
- ANTUNES Pressure Switch, 2" to 16" (803112601)
- BARNES & JONES Float andThermostaticRebuild Kit, 3/4 in. (30-2A)
- AIR HANDLER Mini-Pleat Air Filter, 20x12x2, MERV 13 (499J27)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (2GHP8)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 11 (33E967)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 13 (6B601)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2", MERV 11 (33E952)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (11Z802)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 16 (33E936)
- Air Handler Mini-Pleat & V-Bank Filters