Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x6", MERV 11
Mfr # 33NR93
Zoro # G7557575
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x6
- Performance Rating MERV 11
- Air Filter Header Type Single Header
- Media Material Synthetic
- Gasket Location None
Product Information
- Brand Air Handler
- MFR # 33NR93
- Zoro # G7557575
- UPC # 190735015612
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x6 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 6 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 5-3/4 in |
Actual Height | 11 3/8 in |
Actual Depth | 5 3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 12x24x6, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 57 sq ft, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 16 In. H, 3200 cfm (5PV58)
- ALL-FILTERS 14X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (14252.8 4PK)
- PROAIRA 32-inch Oscillating Tower Fan, 3 Speed Control w/Remote and Timer, Black (TF32RB)
- HOMEWERKS BATH FAN 50CFM ROUND NO CUT LED LIGHT (7141-50)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (6B600)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 14 (35Z757)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 13 (6B601)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (53DK14)
- AIR HANDLER Air Filter, 20x24x6, Box Frame (52RR05)
- AIR HANDLER Air Filter, 20x20x6, Box Frame (52RR10)
- AIR HANDLER Mini-Pleat Air Filter, 14x25x2", MERV 14 (4YVD5)
- Air Handler Mini-Pleat & V-Bank Filters