Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x4", MERV 13
Mfr # 2GFY1
Zoro # G6622673
product price: $88.05
/ea
Sold in multiples of 3 for $264.15
Free Shipping & Returns
$264.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x4
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location None
Product Information
- Brand Air Handler
- MFR # 2GFY1
- Zoro # G6622673
- UPC # 190735008119
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x4 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1184421 Switch Main Limit (1184421)
- VIRGINIA KMP Vibration Absorber, L 9 In, SS Braid (VAB4SS)
- DAYTON Replacement Propeller, 34 In Dia (4DFU5)
- DAYTON Roof Curb, Fixed, 12 In H, 62 1/2 In OD (2RB83)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2", MERV 11 (33E952)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x12" (20HN63)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2", MERV 14 (4YVD3)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (4PY71)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (2GFD1)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (2GFF2)
- AIR HANDLER Mini-Pleat Air Filter, 25x16x2, MERV 13 (499J34)
- Air Handler Mini-Pleat & V-Bank Filters