Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x2, MERV 14
Mfr # 499J44
Zoro # G5781029
product price: $66.59
/ea
Sold in multiples of 6 for $399.54
$399.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location 2 Sides
- Media Material Synthetic
Product Information
- Brand Air Handler
- MFR # 499J44
- Zoro # G5781029
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Width | 23 3/8 in |
Actual Depth | 1 7/8 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-7/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 25 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel, 1/2 NPT (9518-10)
- SIEMENS Phase Cut Out Interface 0 - 20V4-20Ma (ZM121/A)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31434)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 13 (499J42)
- AIR HANDLER Mini-Pleat Air Filter, 14x25x2", MERV 11 (33E954)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (6B597)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 15 (48FP87)
- AIR HANDLER Mini-Pleat Air Filter, 14x20x2", MERV 14 (4YVD4)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 11 (11Z795)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (2GHP8)
- Air Handler Mini-Pleat & V-Bank Filters