Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 10x20x2", MERV 14
Mfr # 4YVD1
Zoro # G3754502
product price: $70.89
/ea
Sold in multiples of 6 for $425.34
$425.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 10x20x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Synthetic
Product Information
- Brand Air Handler
- MFR # 4YVD1
- Zoro # G3754502
- UPC # 190735019511
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 10x20x2 |
Nominal Height | 10 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Width | 19 3/8 in |
Actual Filter Size | 9-3/8 in x 19-3/8 in x 1-3/4 in |
Actual Height | 9 3/8 in |
Actual Depth | 1 3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 10x20x2, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, -40 to 131F (M9220-AGA-3)
- KOCH HEPA, Filter, Prtcl, 23-3/8x23-3/8x11-1/2" (H64G1X1)
- HONEYWELL Q3200U1004 120V Flat Glowfly (Q3200U1004)
- CADET Thrmostat Sglp Wall Htr (08300)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GGC1)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (2GFH4)
- AIR HANDLER Mini-Pleat Air Filter, 14x20x2", MERV 14 (4YVD4)
- AIR HANDLER Mini-Pleat Air Filter, 25x16x2, MERV 14 (499J48)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z811)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 14 (11Z798)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J21)
- Air Handler Mini-Pleat & V-Bank Filters