Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Plea Air Filter, 24x24x12"
Mfr # 20HN68
Zoro # G6205062
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x12
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Fiberglass
Product Information
- Brand Air Handler
- MFR # 20HN68
- Zoro # G6205062
- UPC # 190735001301
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 12 in |
Actual Filter Size | 23-3/8 in x 23-3/8 in x 11-1/2 in |
Actual Depth | 11 1/2 in |
Actual Width | 23 3/8 in |
Actual Height | 23 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 24x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Infrared Heater, Nat. Gas, 60,000 btuh, 24V (K-60 QSAN)
- AZ PATIO HEATERS AZ Patio Heaters HVD-CVR-ECON 87 in. Heavy Duty Tall Patio Heater Cover; Tan (HVD-CVR-ECON)
- BELL & GOSSETT O-Ring, J94141 (J94141)
- FUNCTIONAL DEVICES-RIB 01P30 Dpst Enclosed Relay 30 (RIB01P30)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (2GHP8)
- AIR HANDLER Air Filter, 20x20x6, MERV 11 (52RR08)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x12" (20HN70)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J21)
- AIR HANDLER Mini-Pleat Air Filter, 16x25x4", MERV 13 (6B603)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x2, MERV 14 (499J50)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 16 (11Z815)
- Air Handler Mini-Pleat & V-Bank Filters