Shop All HEPA & ULPA Air Filters
Air Handler
Microfiber HEPA Air Filter, 12x24x24"
Mfr # 2GHR3
Zoro # G4543987
original price:
$745.74
16% off
new price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 24 in x 24 in x 11 1/2 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.97 %
- Frame or Header Material Galvanized Steel
- Gasket Location Downstream Face
Product Information
- Brand Air Handler
- MFR # 2GHR3
- Zoro # G4543987
- UPC # 190735009963
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 24 in x 24 in x 11 1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 24 in |
Actual Width | 24 in |
Actual Height - Air Filters | 24" |
Actual Depth - Air Filters | 11-1/2" |
Nominal Depth | 12 in |
Nominal Height | 24 in |
Nominal Filter Size | 24x24x12 |
Nominal Width | 24 in |
Actual Width - Air Filters | 24" |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 24 in x 24 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.97 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Media Separator Construction Aluminum, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7AT65)
- EMPIRE COMFORT SYSTEMS Pilot Burner and Thermopile (R1227)
- PAMLICO AIR 20 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-012030)
- HOSHIZAKI Cube Guide (214243-01)
- AIR HANDLER HEPA Air Filter, 24x48x5" (19RR65)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" (6B618)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHR6)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12", Media Color: White (2GHH1)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- MILWAUKEE TOOL Cartridge Filter, HEPA, 3.75 in W (49-90-1963)
- Air Handler HEPA & ULPA Air Filters