Shop All HEPA & ULPA Air Filters
Air Handler
Microfiber HEPA Air Filter, 12x24x24"
Mfr # 2DXN8
Zoro # G4526426
original price:
$674.71
13% off
new price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 24 in x 24 in x 11 1/2 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.99 %
- Frame or Header Material Galvanized Steel
- Gasket Location Downstream Face
Product Information
- Brand Air Handler
- MFR # 2DXN8
- Zoro # G4526426
- UPC # 190735004555
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 24 in x 24 in x 11 1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 24 in |
Actual Width | 24 in |
Actual Width - Air Filters | 24" |
Actual Height - Air Filters | 24" |
Actual Depth - Air Filters | 11-1/2" |
Nominal Width | 24 in |
Nominal Height | 24 in |
Nominal Depth | 12 in |
Nominal Filter Size | 24x24x12 |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 24 in x 24 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Media Separator Construction Aluminum, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Condenser Brush, 1/2" dia., SS (43510)
- ALL-FILTERS 15X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (15201.13 6PK)
- TSURUMI Check Valve (801-015)
- HONEYWELL THERMAL SOLUTIONS 136733 Heat Block For C7027 (136733)
- AIR HANDLER HEPA Filter, 8x8x6" (33E972)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- AIR HANDLER HEPA Air Filter, 24x48x3" (19RR62)
- AIR HANDLER HEPA Air Filter, 24x48x5" (19RR65)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GJC6)
- HONEYWELL Filter R True HEPA Replacement Filter, HRFR1, White (HWLHRFR1)
- Air Handler HEPA & ULPA Air Filters